Beli Medical Infrared Thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer (Pengukur Suhu)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp509.900

    KRISBOW Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. TESTO Infrared Thermometer
    Mulai

    Rp2.099.900

    TESTO Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  3. Oxford Precision Food Safety Infrared Thermometer
    Mulai

    Rp2.199.900

    Oxford Precision Food Safety Infrared Thermometer
    Deskripsi:
    The IR-95 Food Safety infrared and contact thermometer for surface scans with a probe thermometer and alarm monitoring for internal temperature readings.The Thermometer will measure the surface and inside temperature of an object. It is ideal to be used in the professional food temperature measurement. It is also a handy tool in restaurant and kitchen.FEATURES:- Built-in fold-out probe for measuring internal food temperature.- MIN/MAX temperature display for quick reference.- Small modern housing design.
    atribut:
    • Battery Type: 2 x 1.5C AA
    • Size (mm): 50x67x185
    • Display Type: Backlit LCD
    • Infrared Temperature Range (°C): -40 to 280
    • Additional Features: Response time: Less than 500 ms
    • Includes: Food Safety Infrared Thermometer
    • Infrared Temperature Accuracy (°C): -40 to 20
    • Ingress Protection Rating (IP Rating): 65 - Waterproof
    • Probe Accuracy (°C): 0 to 280
    • Probe Temperature Range (°C): -40 to 230
    • Weight (g): 180
  4. CMOS Termometer Tembak Warna Putih
    Mulai

    Rp369.900

    CMOS Termometer Tembak Warna Putih
    Deskripsi:
    Thermometer Infrared
    atribut:
    • Measurement Range (°C): 32-45
    • Auto Shut-Off: 20 seconds
  5. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  6. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  7. SHINWA Thermometer Bar Type (Termometer Batang)
    61%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  8. ALICN Infrared Forehead Thermometer
    Mulai

    Rp3.099.900

    ALICN Infrared Forehead Thermometer
    Deskripsi:
    Product Certificate Available, Manual Product Available, Forehead Temperatur Measurement, Fast Measurement, Fever Alert, Memory Query, Replaceable batteries, Automatic Shutdown.
    atribut:
    • Permissible Error (°C): ± 0.2 and ± 0.3
    • Memory Function Storage: 32 sets
    • Power Supply: two AA batteries (DC 3V)
    • Dimensions (mm): 37x37x138
    • Automatic Shutdown: 60s
    • Certification: Yes
    • Measurement Range (°C): 32.0-42.2
    • Resolution (°C): 0.1
    • Weight (g): 47 (without batteries)
  9. KRISBOW Termometer Food Grade
    Mulai

    Rp999.900

    KRISBOW Termometer Food Grade
    atribut:
    • Item: Food Service Thermometer
    • Safety Approval: CE, HACCP
    • Type: Food Safe Infrared & Contact Thermometer
    • Unit Dimensions (cm): 14x3.5x2
    • Packing Dimensions (cm): 22.5x12.5x3.5
  10. OMRON Healthcare Forehead Thermometer
    Mulai

    Rp729.900

    OMRON Healthcare Forehead Thermometer
    Deskripsi:
    Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Use
    atribut:
    • Selectable: °C / °F
    • Memory: 25
  11. TESTO Termometer Makanan
    Mulai

    Rp2.699.900

    TESTO Termometer Makanan
    atribut:
    • Operating Temperature (°C): -20 to +50
    • Protection Class: IP67 with TopSafe
    • Standards: EN 13485
    • Storage Temperature: -40 to +70 °C
    • Battery Life: 350 h
    • Battery Type: 3V button cell (CR 2032)
    • Diameter Probe shaft (mm): 3
    • Diameter Probe shaft tip (mm): 2.3
    • Dimensions (mm): 218x34x20
    • Display Size: one-line
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 55
    • Length Probe shaft tip (mm): 17
    • Product Color : White
    • Product/Housing Material: ABS
    • Weight (g): 80
  12. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  13. OMRON Healthcare Digital Thermometer
    Mulai

    Rp50.900

    OMRON Healthcare Digital Thermometer
    Deskripsi:
    Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurement
    atribut:
    • Selectable: °C / °F
  14. OneMed Wheelchair (Kursi Roda Medis)
    Mulai

    Rp1.399.900

    OneMed Wheelchair (Kursi Roda Medis)
    Deskripsi:
    Kursi roda ekonomis bahan chromed steel pada bagian pijakan kaki dan rangka sandaran tangan, serta dapat diberi tiang infus. (warna rangka: silver metalic chromed) Berat maksimal pengguna: 100 kg Lebar tempat duduk: 46 cm Dimensi 94 x 23 x 89 cm Satuan: unit NOMOR IZIN EDAR: AKD 11402900186
  15. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  16. Maxkin Face Recognition Temperature Measurement
    Mulai

    Rp52.999.900

    Maxkin Face Recognition Temperature Measurement
    atribut:
    • Infrared Measuring Range (°C): 33-49
    • Face Recognition Distance (m): 0.31-1
    • Battery (Li-ion): 18650
    • Environment Temperature (°C): 10-40
  17. Bardi Smart Siren Alarm (Sirene)
    Mulai

    Rp329.900

    Bardi Smart Siren Alarm (Sirene)
    Deskripsi:
    BARDI Siren Alarm merupakan salah satu produk security dari BARDI yang berfungsi sebgai alarm yang dapat diintegrasikan dengan sesama perangkat BARDI lainnya sebagai output dari input yang diterima atau dapat dinyalakan secara instan. BARDI Siren Alarm dapat menjadi salah satu opsi untuk keamanan rumah anda.BARDI Siren Alarm memiliki speaker kencang dapat mengeluarkan suara sekitar 90dB dan dilengkapi dengan 10 jenis suara alarm berbeda yang dapat di pilih sesuai dengan pilihan Anda.BARDI Siren Alarm juga disediakan fitur battery sebagai salah satu opsi tambahan selain dari daya melalui soket usb. Hal ini akan membuat keamanan Anda terjaga bilamana terjadinya pemadaman listrik di lokasi Anda. Keamanan tidak akan terganggu karena battery akan sementara mendayai BARDI Siren Alarm.Penggunaan BARDI Siren Alarm juga cukup mudah, cukup hubungkan BARDI Siren Alarm ke WiFi 2.4 GHz dan dihubungkan ke BARDI Smart Home aolikasi untuk pengaturan sistem otomasi dari BARDI Siren Alarm.
    atribut:
    • Power Supply (V/A): DC 5/1 (Mini USB)
    • Backup Power Supply: 2xCR123A(not included)
    • Sound Intensity (dB): 90
    • Wireless Standard: WIFI 2.4G 802.11 b/g/n
    • Wireless Range (m): 45
    • Control Mode: Mobile APP \"Tuya/SmartLife\"
    • App Support: Android/iOS
    • Item Size (cm): Approx. 6.8x6.8x3.4
    • Operating Humidity (%): 20-85 RH
    • Operating Temperature (°С): 0-40
  18. Dettol Hand Sanitizer Antiseptic Liquid
    Rating:
    100% of 100
    (8)
    Mulai

    Rp13.900

    Dettol Hand Sanitizer Antiseptic Liquid
    Deskripsi:
    Dettol Antiseptic Liquid membunuh 100 kuman penyebab penyakit. Dapat digunakan untuk pertolongan pertama, medis dan kebersihan pribadi. Dettol Antiseptik Cair efektif membunuh kuman untuk menjaga kesehatan keluarga dan kebersihan rumah. Rumah tidak akan terasa nyaman bila tidak ada Dettol Antiseptik Cair. Produk multiguna ini telah lama dipercaya untuk melindungi keluarga dari kuman penyakit. Gunakan Dettol Antiseptik Cair untuk membantu melindungi tubuh dari infeksi pada luka, lecet dan gigitan serangga. Dettol Antiseptik Cair mampu membunuh kuman penyebab penyakit di air, perabotan, dan cucian. Selalu gunakan sesuai petunjuk pada kemasan.
  19. OneMed Stethoscope Dewasa
    Mulai

    Rp52.900

    OneMed Stethoscope Dewasa
    Deskripsi:
    Alat medis untuk mendengarkan suara/ denyut jantung dalam tubuh pasien bayi. Merk OneMed. Spesifikasi: Spare Part: 2 buah ear tip, dan 1 buah membran NOMOR IZIN EDAR: AKD 11102900310
  20. OneMed Latex Protective Disposable Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp109.900

    OneMed Latex Protective Disposable Gloves (Sarung Tangan)
    Deskripsi:
    Sarung Tangan Latex Onemed Exam Glove Putih merupakan sarung tangan latex yang elastis, tebal, bersih, dan nyaman dipakai untuk lindungi tangan anda di beberapa aktivitas, pemeriksaan medis, dokter gigi, aesthetic , dan aktifitas lainnyaDengan Bedak
    atribut:
    • Color: White
Daftar Harga Medical Infrared Thermometer Terbaru November 2026
KRISBOW Infrared Thermometer (Pengukur Suhu)Rp509.900
TESTO Infrared ThermometerRp2.099.900
Oxford Precision Food Safety Infrared ThermometerRp2.199.900
CMOS Termometer Tembak Warna PutihRp369.900
AND Infrared ThermometerRp1.999.900
FLUKE Infrared ThermometerRp1.399.900
SHINWA Thermometer Bar Type (Termometer Batang)Rp29.900
ALICN Infrared Forehead ThermometerRp3.099.900
KRISBOW Termometer Food GradeRp999.900
OMRON Healthcare Forehead ThermometerRp729.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)